Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long
Mfr # BULK-RS-S40-613
Zoro # G7803440
product price: $79.49
/ea
Sold in multiples of 2 for $158.98
Free Shipping & Returns
$158.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S40-613
- Zoro # G7803440
- UPC # 193005950279
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 18" |
Details
Rubber Thickness | 3/8" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Texture | Smooth |
Shape | Sheet |
Density | 1.25 g/cm3 |
Compression Set | 0.2 |
Thickness Tolerance | (-0.035" - +0.035") |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Sheet No Adhesive - 40A - 3/8" Thick x 18" Wide x 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- TRIM-LOK Rubber Edging, 7/16" H, 10 ft L, 3/4" W (X2015-10)
- ZORO SELECT Felt Sheets (BULK-FS-F7-65)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-451)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1" Thick x 18" Wide x 12" Long (BULK-RS-N50-636)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long (BULK-RS-S40-449)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-313)
- Usa Industrials Rubber Sheets & Strips