Shop All Rubber Rolls
Usa Industrials
FDA Silicone Rubber Roll - 60A - 3/32" Thick x 36" Wide x 60 ft. Long
Mfr # BULK-RS-S60-234
Zoro # G7802409
product price: $2,745.99
/ea
Free Shipping & Returns
$2,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32"
- Width 36"
- Length 60 ft.
- Material Silicone
- Color Red
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60-234
- Zoro # G7802409
- UPC # 193005415624
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 60 ft. |
Details
Thickness | 3/32" |
Material | Silicone |
Color | Red |
Backing Type | Plain |
Grade | Food |
Shape | Roll |
Density | 1.25 g/cm3 |
Compression Set | 0.2 |
Thickness Tolerance | (-0.013" - +0.013") |
Temperature Range | -80 Degrees to 500 Degrees F |
Tensile Strength | 700 psi |
Texture | Smooth |
Durometer | 60A |
Elongation | 4 |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 60 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 100 Ft (CSNEO-1/8-100)
- STEELWORKS 1/4X36 Brs Rnd Rod (11519)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-100)
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 316/316L (638)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-235)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- Usa Industrials Rubber Rolls