Shop All Rubber Rolls
Usa Industrials
FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long
Mfr # BULK-RS-S60-235
Zoro # G7803054
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,238.99
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 60 ft.
- Material Silicone
- Color Red
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60-235
- Zoro # G7803054
- UPC # 193005415631
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 60 ft. |
Details
Thickness | 1/8" |
Material | Silicone |
Color | Red |
Backing Type | Plain |
Texture | Smooth |
Compression Set | 0.2 |
Grade | Food |
Density | 1.25 g/cm3 |
Temperature Range | -80 Degrees to 500 Degrees F |
Elongation | 4 |
Durometer | 60A |
Shape | Roll |
Tensile Strength | 700 psi |
Standards | ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Thickness Tolerance | (-0.017" - +0.017") |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 60 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 0.75" W (CTSQ/750750065-72)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/4 ID, Pk10 (25246)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- Usa Industrials Rubber Rolls