Shop All Rubber Rolls
Usa Industrials
FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-S40-203
Zoro # G7947939
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2"
- Width 12"
- Length 10 ft.
- Material Silicone
- Color Red
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S40-203
- Zoro # G7947939
- UPC # 193005114374
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 1/2" |
Material | Silicone |
Color | Red |
Backing Type | Plain |
Temperature Range | -80 Degrees to 500 Degrees F |
Tensile Strength | 700 psi |
Shape | Roll |
Elongation | 4 |
Compression Set | 0.2 |
Grade | Food |
Density | 1.25 g/cm3 |
Texture | Smooth |
Thickness Tolerance | (-0.050" - +0.050") |
Standards | ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Durometer | 40A |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Roll No Adhesive - 40A - 1/2" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/4 in W (18S.75-36)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100173)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/16" Thick x 36" Wide x 50 ft. Long (BULK-RS-H40-233)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS Buna-N Rubber Roll - 50A - 1/8" Thick x 36" Wide x 50 ft. Long (BULK-RS-H50-756)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- Usa Industrials Rubber Rolls