Shop All Camlock Gaskets
Usa Industrials
FDA Silicone Cam and Groove Gasket for 2.5" Hose Coupling
Mfr # ZUSA-CAM-SFDA-2-1/2
Zoro # G2440525
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 1/2 in
- Material Silicone
- Color Black
- Size 2-1/2"
- Max. Pressure 200 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-SFDA-2-1/2
- Zoro # G2440525
- UPC # 193005318833
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 1/2 in |
Size | 2-1/2" |
Inside Dia. | 2 3/8 in |
Outside Diameter | 3 1/8 in |
Details
Item | Cam and Groove Gasket |
Material | Silicone |
Color | Black |
Max. Pressure | 200 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.3 in |
Durometer | 70A |
Gasket Material | Silicone |
Package Type | Packet |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, Silicone, For Coupling Size 2 1/2 in, Black, Outside Diameter 3 1/8 in, Inside Dia. 2 3/8 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721XM1-SL)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20061C626 (20061C626)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A HWPA DKB)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-N-2-1/2)
- USA INDUSTRIALS PTFE Envelope with Buna-N Filler Camlock Gasket 3" (ZUSA-CAM-HENV-3)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-VMD-3)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-SFDA-6)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-EFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-5/8"PK5 (ZUSA-CAM-HMD-1-1/2)
- Usa Industrials Camlock Gaskets