Shop All Rubber Sheets & Strips
Usa Industrials
EPDM Rubber Strip - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long
Mfr # BULK-RS-E60-109
Zoro # G7799073
Sold in multiples of 6 for $92.10
$92.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Material EPDM
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-E60-109
- Zoro # G7799073
- UPC # 193005056131
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3/4" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/16" |
Rubber Material | EPDM |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BA 607 |
Grade | Standard |
Texture | Smooth |
Thickness Tolerance | (-0.022" - +0.022") |
Shape | Strip |
Density | 1.50 g/cm3 |
Compression Set | 0.33 |
Tear Strength | 20 N/mm |
Description
EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.018 in Wire Dia, Black (3028731)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x2", 70A (BULK-RS-SBR75-132)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x50 ft, Black, 50A (BULK-RS-N50-233)
- FILM-GARD Polyethylene 100 ft L x 10 ft W x 6 mil Thick (626033)
- USA INDUSTRIALS Textured Neoprene Rubber Sheet - 40A - 3/16" T x 36" W x 24" L (BULK-RS-N40TXT-59)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- ZORO SELECT Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft. (CNES591/43/850T)
- Usa Industrials Rubber Sheets & Strips