Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 328, PK 5
Mfr # ZUSAE70328
Zoro # G7944673
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 328
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70328
- Zoro # G7944673
- UPC # 193005193027
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.85" |
Nominal Outside Dia. | 2.27" |
Details
Dash Number | 328 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Grade | Standard |
Type | O-Ring |
Temp. Range | -70 to 300 (F) |
Description
EPDM O-Ring - Dash 328 - Pack of 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/4" x 12" Double Hole Strike for 3-5/8" and 4" Centered Locksets (FL212W4SL)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone Faux Stone Siding Panel Smokey Ridge (PNU24X48CNSR)
- M-D Unv Gd Btm Alum/Vinl 18' (87668)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x24)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- USA INDUSTRIALS Silicone O-Ring, Dash 358 (ZUSAS70FDA358)
- USA INDUSTRIALS Viton O-Ring, Dash 011, PK25 (ZUSAV70011)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 206, PK100 (ZUSAQH70206)
- X1 TOOLS R-213 Square O-Ring ID: 15/16, CS 1/8, OD 1 3/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R213x8)
- Usa Industrials Individual & Bulk O-Rings