Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 202, PK 50
Mfr # ZUSAE70202
Zoro # G7944804
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 202
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70202
- Zoro # G7944804
- UPC # 193005192006
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.234" |
Nominal Outside Dia. | 0.512" |
Details
Dash Number | 202 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Temp. Range | -70 to 300 (F) |
Type | O-Ring |
Grade | Standard |
Durometer (Hardness) Rating | Standard |
Description
EPDM O-Ring - Dash 202 - Pack of 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- BROAN-NUTONE Filtr Qs1 Replc12"X14.5" (BPS1FA30)
- GMS K001SC26DA2 Satin Chrome Cylinder (K001SC26DA2)
- STRYBUC Stainless Steel Foot Door Pull (91-671)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- USA INDUSTRIALS Viton O-Ring, Dash 258, PK2 (ZUSAV70258)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 240, PK25 (ZUSAH90240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- USA INDUSTRIALS Silicone O-Ring, Dash 358 (ZUSAS70FDA358)
- USA INDUSTRIALS Buna-N O-Ring, Dash 264, PK10 (ZUSAH70264)
- STERLING SEAL & SUPPLY 210 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT210X1000)
- Usa Industrials Individual & Bulk O-Rings