Shop All Individual & Bulk O-Rings
Usa Industrials
EPDM O-Ring - Dash 127, PK 10
Mfr # ZUSAE70127
Zoro # G7946012
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 127
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- Durometer 70A
Product Information
- Brand Usa Industrials
- MFR # ZUSAE70127
- Zoro # G7946012
- UPC # 193005191474
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.424" |
Nominal Outside Dia. | 1.63" |
Details
Dash Number | 127 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
Durometer | 70A |
Color | Black |
Grade | Standard |
Temp. Range | -70 to 300 (F) |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Description
EPDM O-Ring - Dash 127 - Pack of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kenzzi Mixana SAMPLE Hexagon Matte Porcelain Floor And Wall Tile (ZOR-PT-0457-SAM)
- NUVO IRON DECK RAIL CONNECTORS, 4PK (DRC)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Vintage Bronze (DS3 11P)
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- USA INDUSTRIALS Buna-N O-Ring, Dash 342, PK25 (ZUSAH70342)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- Usa Industrials Individual & Bulk O-Rings