Shop All Camlock Fittings
Usa Industrials
Dust Plug, Type DP, 304 SS, 2-1/2
Mfr # BULK-CGF-348
Zoro # G5821129
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material 304 Stainless Steel
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 2-1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-348
- Zoro # G5821129
- UPC # 193005003005
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Overall Length | 2-3/32" |
Coupling Size | 2-1/2" |
Plug Outside Dia. | 3" |
Plug Length | 1/2" |
For Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | 304 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Max. Pressure | 225 psi |
Standards | A-A59326A |
Compliance | A-A59326A |
Pipe Fitting Material | 304 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 225 psi |
Finish/Coating | Natural |
Fitting Connection Type | Male Adapter |
Description
Dust Plug, Plug, For Coupling Size 2 1/2 in, Body Material 304 Stainless Steel, Type DP, Coupling Size 2 1/2 in, Natural, Plug Outside Dia. 3 in, Overall Length 2 3/32 in, Includes Locking Arm No, Plug Length 1/2 in, 225 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 LF009M2-QT-S)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- GERBER Escutcheon, Chrome, Metal (91-462)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 1-1/2" Cplr x 1-1/2" Hose (BULK-CGF-115)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- Usa Industrials Fittings