Shop All Nylon Tubing
Usa Industrials
D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L
Mfr # ZUSA-HT-2649
Zoro # G7801943
Sold in multiples of 2 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon 12
- Inside Dia. 0.251"
- Outside Dia. 3/8"
- Wall Thickness 0.062"
- Max. Pressure 500 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-2649
- Zoro # G7801943
- UPC # 193005456252
- Country of Origin Unknown
- Category Nylon Tubing
Dimensions
Inside Dia. | 0.251" |
Outside Dia. | 3/8" |
Tube Length | 50 ft. |
Tube Bend Radius | 2-1/4" |
Details
Tube Material | Nylon 12 |
Wall Thickness | 0.062" |
Max. Pressure | 500 psi |
Tube Color | Red |
Standards | FMVSS 106, SAE J844 B |
Temp. Range | -40° to 240° F |
Reinforcement | Nylon Braid |
Grade | D.O.T. |
Durometer | 68D |
Description
D.O.T. Reinforced Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Socket (9854-040)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/2" x 12" (P38047)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.441" ID x 5/8" x OD x 10 ft. L (ZUSA-HT-2741)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.092" ID x 5/32" OD x 100 ft. Long (ZUSA-HT-2591)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- USA INDUSTRIALS D.O.T. Reinforced Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 5 ft. L (ZUSA-HT-2775)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.566" ID x 3/4" x OD x 50 ft. L (ZUSA-HT-2663)
- ZORO SELECT NylonTubing, 5/64" ID, 1/8" OD, 100 Ft. (1523-078125)
- Usa Industrials Nylon Tubing