Usa Industrials

Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT


product price: $12.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Zinc-Plated Steel
  • Fitting Connection Type Tube x MNPT x Tube
  • Tube Size 3/8"
  • Specific Pipe Fitting Shape Male Branch Tee
  • Basic Pipe Fitting Shape Tee
See all product information

Product Information

Dimensions

Tube Size 3/8"

Details

Tube Fitting Material Zinc-Plated Steel
Fitting Connection Type Tube x MNPT x Tube
Specific Pipe Fitting Shape Male Branch Tee
Basic Pipe Fitting Shape Tee
Max. Pressure 3100 psi

Description

Compression Tube Fitting - Zinc-Plated Steel - Male Branch Tee - 3/8" Tube OD x 3/8" NPT Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.