Shop All Epoxy & Structural Adhesives
Usa Industrials
Clear/Amber, 3 gal, Pail
Mfr # SIKA-403004
Zoro # G410736763
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Amber
- Container Size 3 gal
- Container Type Pail
Product Information
- Brand Usa Industrials
- MFR # SIKA-403004
- Zoro # G410736763
- UPC # 33886046633
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 3 gal |
Details
Color | Clear/Amber |
Container Type | Pail |
Description
Sikadur 32 LPL High-Modulus High-Strength Extended Pot Life Epoxy Bonding/Grouting Adhesive 1 Gallon
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow (3M 1318-2 2" x 72 yds Yellow)
- FLOROCK 50 lb Ground Silica SL, White, Silica Base (1-44BG)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- 3M Polyester Tape, 2.5" Clr., PK100 (8992)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, White, 600 ml, Unipac (SIKA-456434)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, Gray, 4 gal, Pail (SIKA-456435)
- USA INDUSTRIALS Sikadur Injection Gel Series, Gray, 4 gal, Pail (SIKA-107732)
- USA INDUSTRIALS Sikadur 31 LPL Series, Concrete Gray, 2 gal, Pail (SIKA-107388)
- USA INDUSTRIALS Sikadur 32 Series, Black/Brown/Off-white, 8.5 oz, Cartridge (SIKA-91109)
- USA INDUSTRIALS Gray, 55 oz, Cartridge (SIKA-403001)
- ABATRON Abatron 5466263 Acrylic Crack Repair 1 Point Kit (5466263)
- Usa Industrials Epoxy & Structural Adhesives