Shop All PVC Tubing
Usa Industrials
Clear PVC Tubing -1" ID x 1-1/4" OD x 100 Ft. L
Mfr # ZUSA-HT-78
Zoro # G4423607
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1"
- Outside Dia. 1-1/4"
- Wall Thickness 1/8"
- Max. Pressure 20 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-78
- Zoro # G4423607
- UPC # 193005154813
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1" |
Outside Dia. | 1-1/4" |
Tube Length | 100 ft. |
Tube Bend Radius | 1-1/4" |
Details
Tube Material | PVC |
Wall Thickness | 1/8" |
Max. Pressure | 20 psi |
Tube Color | Clear |
Item | Clear PVC Tubing -1" ID x 1-1/4" OD x 10 |
Standards | FDA |
Temp. Range | -50° to 150° F |
Durometer | 65A |
Grade | Food Grade |
Reinforcement | Not Reinforced |
Description
Clear PVC Tubing -1" ID x 1-1/4" OD x 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- DIXON Ferrule, 0.687 in Nominal, 1 in L, Brass, Domestic (BFM687)
- PROPLUS SHOWER ARM W/ FLANGE, 6, BRUSHED NICKEL (194027)
- RIDGID Press Tool Jaw (72578)
- USA INDUSTRIALS 3A PVC Tubing - 4mm ID x 8mm OD x 50 ft. Long (ZUSA-HT-3777)
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-91)
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-69)
- USA INDUSTRIALS 3A PVC Tubing - 6mm ID x 8mm OD x 100 ft. Long (ZUSA-HT-3790)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1819)
- Usa Industrials PVC Tubing