Shop All Plastic Sheets
Usa Industrials
Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PC-17
Zoro # G2424127
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plastic Material Polycarbonate
- Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PC-17
- Zoro # G2424127
- UPC # 193005327651
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width | 48" |
Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Polycarbonate Plastic Sheet,- 1/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12" (22330)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3 in W (40S3-36)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 1/8" Thick x 18" Wide x 18" Long (BULK-RS-S60-610)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 3" Thick (BULK-PS-UHMWB-201)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1/8" Thick (BULK-PS-UHMWB-4)
- USA INDUSTRIALS Polypropylene Plastic Sheet 6" L x 6" W x 1-1/2" Thick (BULK-PS-PP-275)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 1/2" Thick (BULK-PS-PVC-51)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/4" Thick (PS-ABSB-15)
- Usa Industrials Plastic Sheets