Shop All Plastic Rods
Usa Industrials
Clear Polycarbonate Plastic Bar 48" L, 3/4" W
Mfr # BULK-PS-PC-508
Zoro # G7851521
product price: $9.29
/ea
Sold in multiples of 9 for $83.61
$83.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 48"
- Color Clear
- Tensile Strength (PSI) 9,700 psi
- Width 3/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PC-508
- Zoro # G7851521
- UPC # 193005897277
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 3/4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Description
Polycarbonate Plastic Bar - 3/8" Thick x 3/4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 2 In, 6 Ft (61F.75X2-72)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x1/16", Red (BULK-RS-S20-32)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- USA INDUSTRIALS White Acetal Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-AC-52)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-NYL-56)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PVC-138)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3/4" W (BULK-PS-UHMWB-378)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- Usa Industrials Plastic Rods