Shop All Plastic Sheets
Usa Industrials
Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 24" L x 24" W x 1/8" Thick
Mfr # BULK-PS-ACR-10
Zoro # G307032619
product price: $24.55
/ea
Sold in multiples of 4 for $98.20
$98.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Extruded Acrylic
- Plastic Thickness 1/8"
- Plastic Width 24"
- Plastic Length 24"
- Color Clear
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-ACR-10
- Zoro # G307032619
- UPC # 193005226930
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Details
Item | Extruded Acrylic Plastic Sheets & Bars |
Plastic Material | Extruded Acrylic |
Plastic Thickness | 1/8" |
Color | Clear |
Friction Coefficient | Not Rated |
Impact Strength | 0.7 ft. - lbs./in. |
Plastic Density | 0.043 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Tensile Strength | 12,000 psi |
Plastic Clarity | Clear |
Water Absorption Rating | Poor |
Plastic Hardness | Rockwell M90 |
Grade | Standard |
Water Absorption | 0.003 |
Friction Rating | Not Rated |
Shape | Sheet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.375" Thick (1YYG4)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-E60-262)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 1/2" Thick (BULK-PS-UHMW-918)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.002 in Thick (BULK-PF-PTFE-6)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-CAC-389)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-542)
- USA INDUSTRIALS Yellow Garolite G-10/FR4 Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-CS-GFR4-14)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-707)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (3GYA8)
- Usa Industrials Plastic Sheets