Shop All Plastic Sheets
Usa Industrials
Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1" Thick
Mfr # BULK-PS-CAC-121
Zoro # G7783229
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Acrylic
- Plastic Material Cast Acrylic
- Plastic Thickness 1"
- Plastic Width 1"
- Plastic Length 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-121
- Zoro # G7783229
- UPC # 193005034283
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Length | 48" |
Plastic Length | 48" |
Width | 1" |
Width Tolerance | (-0.01" - +0.01") |
Length Tolerance | (-1" - +1") |
Description
Cast Acrylic Plastic Bar - 1" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 100 Ft (X301-100)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 2.000" Thick (1ZAT1)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1/4" Thick (BULK-PS-CAC-116)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/4" Thick (BULK-PS-CAC-83)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 2-1/2" Thick (BULK-PS-UHMW-512)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-7)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.062 Thick, 24 X 48 (SPVCGY.062-24X48)
- Usa Industrials Plastic Sheets