Shop All Ultra-High Vacuum Fittings
Usa Industrials
Clamp for Vacuum Fitting, 1/2", 3/4" Tube
Mfr # ZUSA-TF-VAC-77
Zoro # G2440008
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube O.D. 1/2", 3/4"
- Tube Size 1/2", 3/4"
- Connection Type Quick-Clamp
- Tube Fitting Material 304 Stainless Steel
- For Flange Outside Diameter 1 13/16 in
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-77
- Zoro # G2440008
- UPC # 193005175375
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1/2", 3/4" |
For Flange Outside Diameter | 1 13/16 in |
For Tube Outside Diameter | 3/4 in |
Compatible Tube Size | 3/4 in |
Compatible Flange Outside Diameter | 1 13/16 in |
Details
For Tube O.D. | 1/2", 3/4" |
Connection Type | Quick-Clamp |
Tube Fitting Material | 304 Stainless Steel |
Item | Clamp |
Autoclavable | Yes |
Clamp Material | 304 Stainless Steel |
Includes Lanyard | No |
Clamping Method | Wing Nut |
Compatible Tube Material | Stainless Steel |
Standards | GB4982-ISO-K |
Clamp Type | Clamp |
Trade No. | 10, 16 |
Maximum Operating Pressure | 85 psi |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
Clamp Connection Type | Wing Nut |
Maximum Operating Temperature | 320 Degrees F |
Clamp Locking Mechanism | Wing Nut |
Minimum Operating Temperature | 4 Degrees F |
Material | 304 Stainless Steel |
Description
Clamp, Clamp Type Clamp, Clamp Connection Type Wing Nut, Compatible Tube Size 3/4 in, Material 304 Stainless Steel, Includes Lanyard No, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 320 Degrees F, Trade No. 10, 16, Compatible Flange Outside Diameter 1 13/16 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Clamp Locking Mechanism Wing Nut, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow (6-4 CBZ-B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- KOHLER Bolt Cap Kit (1225543-0)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 3/4" Tube (ZUSA-TF-VAC-82)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- ZORO SELECT Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube (ZUSA-TF-VAC-105)
- Usa Industrials Tube Fittings