Shop All Check Valves
Usa Industrials
Check Valves, 3.625 in Overall L
Mfr # ZUSA-VLV-130
Zoro # G900716053
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 in
- Connection Type FNPT x FNPT
- Spring Material 304 Stainless Steel
- Max. Steam Pressure - Valves 80 psi WSP
- Cap to Inlet Center 1 9/32 in
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-130
- Zoro # G900716053
- UPC # 193005314040
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 1 in |
Length | 3 5/8 in |
Pipe or Tube Size | 1 in |
Details
Connection Type | FNPT x FNPT |
Spring Material | 304 Stainless Steel |
Item - Check Valves | Check Valve |
Max. Steam Pressure - Valves | 80 psi WSP |
Cap to Inlet Center | 1 9/32 in |
Item | Check Valves |
Mechanism and Body Design | Inline Swing |
Max. Temp. - Valves | 300 Degrees F |
Application - Valves | General Purpose |
Flow Design | Dual |
Seal Material | 304 Stainless Steel |
Min. Temp. - Valves | 0 Degrees F |
Body Material - Valves | 304 Stainless Steel |
Cracking Pressure | 129 psi |
Full Flow - Valves | No |
Max. Water Pressure - Valves | 200 psi |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 129 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- ISPRING 3Stage Whole House Water Filter Replacement Pack 3PK (F3WGB32B)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25)
- USA INDUSTRIALS Check Valves, 2.5 in Overall L (ZUSA-VLV-128)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- USA INDUSTRIALS Check Valves, 4.125 in Overall L (ZUSA-VLV-131)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- ASAHI 1-1/2" Flanged PVC Swing Check Valve (1201015)
- BONOMI 3/8" NPT Brass Spring Check Valve (100003-3/8)
- Usa Industrials Check Valves