Shop All Check Valves
Usa Industrials
Check Valves, 2.2 in Overall L
Mfr # ZUSA-VLV-127
Zoro # G800716061
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3/8 in
- Connection Type FNPT x FNPT
- Spring Material 304 Stainless Steel
- Flow Design Dual
- Seal Material 304 Stainless Steel
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-127
- Zoro # G800716061
- UPC # 193005314019
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 3/8 in |
Length | 2 13/64 in |
Pipe or Tube Size | 3/8 in |
Details
Connection Type | FNPT x FNPT |
Spring Material | 304 Stainless Steel |
Flow Design | Dual |
Seal Material | 304 Stainless Steel |
Application - Valves | General Purpose |
Mechanism and Body Design | Inline Swing |
Full Flow - Valves | No |
Max. Water Pressure - Valves | 200 psi |
Body Material - Valves | 304 Stainless Steel |
Min. Temp. - Valves | 0 Degrees F |
Item - Check Valves | Check Valve |
Max. Steam Pressure - Valves | 80 psi WSP |
Max. Temp. - Valves | 300 Degrees F |
Item | Check Valves |
Cap to Inlet Center | 1 11/16 in |
Cracking Pressure | 126 psi |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 126 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 35150B 10-28 x 0.37 in. Bibb Screw - pack of 5 (4072187)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT1)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- USA INDUSTRIALS Check Valves, 4.125 in Overall L (ZUSA-VLV-131)
- USA INDUSTRIALS Check Valves, 2.5 in Overall L (ZUSA-VLV-128)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- USA INDUSTRIALS Check Valves, 3.625 in Overall L (ZUSA-VLV-130)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- Usa Industrials Check Valves