Shop All Ultra-High Vacuum Fittings
Usa Industrials
Centering Ring for Vacuum Fitting, 3/4" Tube
Mfr # ZUSA-TF-VAC-82
Zoro # G2440148
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube O.D. 3/4"
- Tube Size 3/4"
- Connection Type Quick-Clamp
- Tube Fitting Material 304 Stainless Steel
- For Flange Outside Diameter 1 3/16 in
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-82
- Zoro # G2440148
- UPC # 193005175436
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 3/4" |
For Flange Outside Diameter | 1 3/16 in |
For Tube Outside Diameter | 3/4 in |
Compatible Flange Outside Diameter | 1 3/16 in |
Compatible Tube Outer Diameter | 3/4 in |
Details
For Tube O.D. | 3/4" |
Item | Centering Ring |
Connection Type | Quick-Clamp |
Tube Fitting Material | 304 Stainless Steel |
Maximum Vacuum | Not Rated |
Includes Screen | No |
Autoclavable | No |
Fitting Connection Type | Quick-Clamp |
Maximum Operating Temperature | 320 Degrees F |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
Minimum Operating Temperature | 4 Degrees F |
Standards | GB4982-ISO-K |
Recommended Sterilization | Autoclave |
Inner Ring Material | Stainless Steel |
Description
Centering Ring, Compatible Tube Outer Diameter 3/4 in, Includes Screen No, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 1 3/16 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Safety Kit, 3/4 x36 In L, 218,000 BTU (1675BPQR36)
- BACK2BASICS 24 in. Chrome Linear Shower Drain (BA2188126)
- MOEN Handle Kit, 172654BL (172654BL)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1-5/8" Barbed Hose (ZUSA-TF-VAC-50)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- Usa Industrials Tube Fittings