Shop All Ultra-High Vacuum Fittings
Usa Industrials
Centering Ring for Vacuum Fitting, 1-1/2" Tube
Mfr # ZUSA-TF-VAC-84
Zoro # G2440184
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Quick-Clamp
- Tube Fitting Material 304 Stainless Steel
- Tube Size 1-1/2"
- For Tube O.D. 1-1/2"
- For Tube Outside Diameter 1 1/2 in
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-84
- Zoro # G2440184
- UPC # 193005175450
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1-1/2" |
For Tube Outside Diameter | 1 1/2 in |
For Flange Outside Diameter | 2 11/64 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Compatible Flange Outside Diameter | 2 11/64 in |
Details
Item | Centering Ring |
Connection Type | Quick-Clamp |
Tube Fitting Material | 304 Stainless Steel |
For Tube O.D. | 1-1/2" |
Includes Screen | No |
Maximum Vacuum | Not Rated |
Autoclavable | No |
Fitting Connection Type | Quick-Clamp |
Maximum Operating Temperature | 320 Degrees F |
Recommended Sterilization | Autoclave |
Standards | GB4982-ISO-K |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
Inner Ring Material | Stainless Steel |
Minimum Operating Temperature | 4 Degrees F |
Description
Centering Ring, Compatible Tube Outer Diameter 1 1/2 in, Includes Screen No, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 2 11/64 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Master Display Board for Water Heater (EX08300-00)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- 3M AQUA-PURE Cartridge, For EVP H-104 and H-200 (5631611)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- USA INDUSTRIALS Vacuum Fitting, Straight Reducer, 2" Tube x 1-1/2" Tube (ZUSA-TF-VAC-32)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube (ZUSA-TF-VAC-53)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- Usa Industrials Tube Fittings