Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GCE-188
Zoro # G7919701
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 36"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-188
- Zoro # G7919701
- UPC # 193005918637
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/8" |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Good |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Hardness | Rockwell M100 |
Tensile Strength | 10,000 psi |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Impact Strength | 1.7 ft.-lbs./in. |
Grade | Standard |
Water Absorption | 0.02 |
Thickness Tolerance | (-0.375" - +0.375") |
Description
CE Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-AC-91)
- PRECISION BRAND Shim Stock Assortment 10 x 20", Pk14 (44910)
- USA INDUSTRIALS HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-PE-366)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- Usa Industrials Composite Sheets