Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 3/16" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GCE-173
Zoro # G7917330
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-173
- Zoro # G7917330
- UPC # 193005918484
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 3/16" |
Standards | UL 94 HB |
Impact Strength | 1.7 ft.-lbs./in. |
Grade | Standard |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Tensile Strength | 10,000 psi |
Water Absorption | 0.02 |
Clarity | Opaque |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M100 |
Thickness Tolerance | (-0.0125" - +0.0125") |
Tensile Strength Rating | Good |
Description
CE Garolite Sheet - 3/16" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 12" Length - Black (20-107)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-41)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GG10-170)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- Usa Industrials Composite Sheets