Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 2" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GCE-52
Zoro # G7920234
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-52
- Zoro # G7920234
- UPC # 193005918019
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 2" |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.047" - +0.047") |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Water Absorption | 0.02 |
Impact Strength Rating | Poor |
Grade | Standard |
Clarity | Opaque |
Water Absorption Rating | Poor |
Impact Strength | 1.7 ft.-lbs./in. |
Tensile Strength Rating | Good |
Tensile Strength | 10,000 psi |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Description
CE Garolite Sheet - 2" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- Usa Industrials Composite Sheets