Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1/8" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GCE-198
Zoro # G7919123
product price: $44.49
/ea
Sold in multiples of 2 for $88.98
$88.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-198
- Zoro # G7919123
- UPC # 193005918736
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/8" |
Friction Rating | Not Rated |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.01" - +0.01") |
Tensile Strength Rating | Good |
Impact Strength | 1.7 ft.-lbs./in. |
Impact Strength Rating | Poor |
Tensile Strength | 10,000 psi |
Water Absorption Rating | Poor |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Hardness | Rockwell M100 |
Water Absorption | 0.02 |
Description
CE Garolite Sheet - 1/8" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- PROFESSIONAL PLASTICS Tygon C210A Urethane AEM02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYC210A.250X.375X100FT)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- Usa Industrials Composite Sheets