Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GCE-23
Zoro # G7922949
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-23
- Zoro # G7922949
- UPC # 193005917722
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Clarity | Opaque |
Tensile Strength Rating | Good |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Tensile Strength | 10,000 psi |
Thickness Tolerance | (-0.033" - +0.033") |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Impact Strength | 1.7 ft.-lbs./in. |
Grade | Standard |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Water Absorption | 0.02 |
Description
CE Garolite Sheet - 1" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Rectangle Stock 3 ft L (PS-ABSB-132)
- K&S PRECISION METALS Brass Tube 5/32-in W X 12-in L Square (8152)
- ZORO SELECT Oil Hard Drill Rod, O1, N, 0.302 In (O1DN6)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-UHMW-401)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long (BULK-CS-GG10-33)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- ZORO SELECT PlstcSht, GarG10, 12"x12", 0.0625"T, Ylw, Opq (BULK-CS-GG10-41)
- Usa Industrials Composite Sheets