Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1-1/4" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GCE-37
Zoro # G7916761
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-37
- Zoro # G7916761
- UPC # 193005917869
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1-1/4" |
Tensile Strength Rating | Good |
Hardness | Rockwell M100 |
Water Absorption | 0.02 |
Clarity | Opaque |
Impact Strength | 1.7 ft.-lbs./in. |
Friction Coefficient | Not Rated |
Tensile Strength | 10,000 psi |
Water Absorption Rating | Poor |
Grade | Standard |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Thickness Tolerance | (-0.037" - +0.037") |
Description
CE Garolite Sheet - 1-1/4" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-206)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.187in, Grn (SFR4ANA.187X36.000X48.000)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7328_36_0)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 36" x 36" (22-01-375)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-41)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long (BULK-CS-GG10-33)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- Usa Industrials Composite Sheets