Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1-1/4" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GCE-50
Zoro # G7920121
product price: $90.55
/ea
Sold in multiples of 2 for $181.10
Free Shipping & Returns
$181.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-50
- Zoro # G7920121
- UPC # 193005917999
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Density | 0.049 lbs / cu. in. |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Tensile Strength Rating | Good |
Friction Rating | Not Rated |
Water Absorption | 0.02 |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Grade | Standard |
Tensile Strength | 10,000 psi |
Thickness Tolerance | (-0.037" - +0.037") |
Impact Strength | 1.7 ft.-lbs./in. |
Description
CE Garolite Sheet - 1-1/4" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-PS-UHMW-946)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- ZORO SELECT Air Hard Flat Stock, A2, 1-3/4In Wx18In L (A2141348)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- Usa Industrials Composite Sheets