Shop All Plastic Sheets
Usa Industrials
Cast Acrylic Plastic Sheet 24" L x 8" W x 1/4" Thick
Mfr # BULK-PS-CAC-354
Zoro # G7784942
Sold in multiples of 5 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 8"
- Plastic Length 24"
- Plastic Color Clear
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-354
- Zoro # G7784942
- UPC # 193005907839
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 24" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 8" |
Length | 24" |
Description
Cast Acrylic Plastic Sheet - 1/4" Thick x 8" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/16", Black (BULK-RS-N40-198)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 3/32" Thick (BULK-PS-CAC-351)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-CAC-362)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 3/16" Thick (BULK-PS-CAC-423)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PE-314)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 3" Thick (BULK-PS-UHMWB-201)
- ZORO SELECT White HDPE Sheet Stock 48" L x 16" W x 1/2" Thick (BULK-PS-PE-433)
- Usa Industrials Plastic Sheets