Shop All Carriage Bolts
Usa Industrials
Carriage Bolts, 4 1/2"L, 17/64" Head H
Mfr # BULK-BOLT-4973
Zoro # G309921553
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/32 in
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-4973
- Zoro # G309921553
- UPC # 197666050040
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 1/2 in |
Neck Height | 9/32 in |
Head Height | 17/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 33/64 in |
Head Width | 1 9/32 in |
Details
Material | Stainless Steel |
Finish | Plain |
Material Grade/Class | Not Graded |
Neck Type | Square |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Item | Carriage Bolt |
System of Measurement | Inch |
Type | Carriage Bolt |
Tensile Strength | 70,000 psi |
Material Quality Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 4 1/2 in, Head Height 17/64 in, Tensile Strength 70,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/8" (RF259)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72154)
- ZORO SELECT Coupling Nut, 5/16"-18, Brass, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250012BG)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Chrome Plated, 10 PK (74305)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- NEWPORT FASTENERS 10-24 x 3/8" Carriage Bolts/Full Thread/Steel/Black Oxide , 8000PK (550834)
- MIDWEST FASTENER Bolt Carriage Zinc 3/8X7 (01110)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- Usa Industrials Carriage Bolts