Shop All Carriage Bolts
Usa Industrials
Carriage Bolts, 14"L, 17/64" Head H
Mfr # BULK-BOLT-740
Zoro # G309921621
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 9/32 in
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-740
- Zoro # G309921621
- UPC # 197666050255
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 14 in |
Neck Height | 9/32 in |
Head Height | 17/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 33/64 in |
Head Width | 1 1/16 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Material Grade/Class | Grade 2 |
Neck Type | Square |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Carriage Bolt |
Type | Carriage Bolt |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 14 in, Head Height 17/64 in, Tensile Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 10 PK (650-6)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 40 PK (62095)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx2" L, PK100 (U39351.012.0200)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC141)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- ZORO SELECT 3/8-16X1 BOLT CARRIAGE FULL THRD BLK OX (3716CB)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U51500.037.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- Usa Industrials Carriage Bolts