Shop All Camlock Fittings
Usa Industrials
Cam/Groove Fitting, Socket, 2-1/8"L, 250psi
Mfr # BULK-CGF-424
Zoro # G408857098
$29.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type DC
- Gasket Material Buna-N
- Coupling Component Socket
- Socket Inside Diameter 2 1/2 in
- Includes Locking Arm Yes
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-424
- Zoro # G408857098
- UPC # 193005353520
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 2 1/2 in |
Overall Length | 2 1/8 in |
Coupling Size | 2 in |
Details
Item | Polypropylene Cam and Groove Fittings |
Coupling Type | DC |
Gasket Material | Buna-N |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Description
Polypropylene Cam and Groove Fittings, Socket, DC, Coupling Size 2 in, Socket Inside Diameter 2 1/2 in, Gasket Material Buna-N, Overall Length 2 1/8 in, Includes Locking Arm Yes, 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" Socket PVC Compact Ball Valve Inline (2122-020)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PLUMB PAK Toilet Seat Bumpers (PP836-41)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 22 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-22-MH)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 1 (BULK-CGF-509)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- USA INDUSTRIALS Cam and Groove Coupling, 3", Nylon (BULK-CGF-470)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- Usa Industrials Camlock Fittings