Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3/32", PK10
Mfr # ZUSA-CAM-EMD-3/4
Zoro # G7811454
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3/4 in
- Color Black
- Material EPDM
- Size 3/4"
- Gasket Type Flat
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EMD-3/4
- Zoro # G7811454
- UPC # 193005438883
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3/4 in |
Size | 3/4" |
Inside Dia. | 3/32 in |
Outside Diameter | 1 3/8 in |
Inside Diameter (in.) | 3/32 |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | EPDM |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.22 in |
Durometer | 70A |
Gasket Material | EPDM |
Standards | FDA |
Package Type | Packet |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 300 Degrees F |
X-Ray Detectable | No |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 3/32 in, Flat, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- PEMKO Fire and Smoke Seal, 8 ft., Dark Brown (S772D8)
- KIPP Levelling Foot Hexagon M08X50, Sw=30, Polythene, Comp:Steel (K0676.3008X050)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-EFDA-2-1/2)
- USA INDUSTRIALS PTFE Envelope with Viton Filler Camlock Gasket 3/4" (ZUSA-CAM-VENV-3/4)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-SFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-EFDA-2)
- Usa Industrials Camlock Gaskets