Shop All Rubber Locking Gaskets
Usa Industrials
Cam and Groove Gasket, 3
Mfr # ZUSA-CAM-VFEP-3
Zoro # G7950693
original price:
$36.72
10% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP Encapsulated Viton
- Size 3"
- Max. Pressure 125 psi
- Inside Dia. 3 in
- Metal Detectable No
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-VFEP-3
- Zoro # G7950693
- UPC # 193005437657
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Size | 3" |
Inside Dia. | 3 in |
For Coupling Size | 3 in |
Inside Diameter (in.) | 1 |
Outside Diameter | 3 in |
Details
Item | Cam and Groove Gasket |
Material | FEP Encapsulated Viton |
Max. Pressure | 125 psi |
Metal Detectable | No |
Thickness | 0.25 in |
Color | Black |
Package Type | Packet |
Gaskets per Package | 1 |
Min. Operating Temp. | -40 Degrees F |
Gasket Material | FEP Encapsulated Viton |
X-Ray Detectable | No |
Gasket Type | Encapsulated |
Max. Operating Temp. | 400 Degrees F |
Color Code Stripe | None |
Description
Cam and Groove Gasket, FEP Encapsulated Viton, For Coupling Size 3 in, Black, Outside Diameter 3 in, Inside Dia. 3 in, Encapsulated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 120 In (2FLD2)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 10 Ft (ZUSA-RC-681)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VFEP-2)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- USA INDUSTRIALS Buna-N U-Cup Seal - 7/8" ID x 1-1/8" OD x 1/8" Height, PK 5 (ZUSANU8404-0087)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 12" Tube (ZCLN-SG-H-12)
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-V20S-1-1/2)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket For 10" Tube (ZCLN-SG-V-10)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 1-1/4" (BULK-CAM-HXT-1-1/4)
- Usa Industrials Rubber Locking Gaskets