Shop All Rubber Rolls
Usa Industrials
Cam and Groove Gasket, 2
Mfr # ZUSA-CAM-SFEP-2
Zoro # G7950930
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP Encapsulated Silicone
- Size 2"
- Max. Pressure 250 psi
- Inside Dia. 2 in
- Color Red
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-SFEP-2
- Zoro # G7950930
- UPC # 193005437701
- Country of Origin United States
- Category Rubber Rolls
Dimensions
Size | 2" |
Inside Dia. | 2 in |
Inside Diameter (in.) | 2 |
Outside Diameter | 2 5/8 in |
For Coupling Size | 2 in |
Details
Item | Cam and Groove Gasket |
Material | FEP Encapsulated Silicone |
Max. Pressure | 250 psi |
Color | Red |
Metal Detectable | No |
Thickness | 0.25 in |
Standards | FDA |
Color Code Stripe | None |
X-Ray Detectable | No |
Gasket Material | FEP Encapsulated Silicone |
Package Type | Packet |
Gaskets per Package | 1 |
Max. Operating Temp. | 400 Degrees F |
Gasket Type | Encapsulated |
Min. Operating Temp. | -40 Degrees F |
Description
Cam and Groove Gasket, FEP Encapsulated Silicone, For Coupling Size 2 in, Red, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Encapsulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 3/4" Thick (BULK-PS-UHMW-207)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16x1 1/2In, 8ft (6ALX0)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/32 in Thick, Black (ZUSA-MCP-94)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- USA INDUSTRIALS SBR Rubber Roll No Adhesive - 60A - 1/4" Thick x 6" Wide x 60 ft. Long (BULK-RS-SBRHS60-4)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- Usa Industrials Rubber Rolls