Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank
Mfr # BULK-CGF-375
Zoro # G4438709
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Standards A-A-59326
- Gasket Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-375
- Zoro # G4438709
- UPC # 193005353216
- Country of Origin China
- Category Camlock Fittings
Dimensions
Barb Size | 1/2" |
Socket Inside Diameter | 1-1/4" |
Coupling Size | 3/4" |
Socket"side Diameter | 1-1/4" |
Hose Fitting Size | 1/2 in |
Overall Length | 2 13/16 in |
Details
Item | Cam and Groove Fitting - Polyprop - C - |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Hose Shank |
Standards | A-A-59326 |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Plastic |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Female Coupler x Hose Shank |
Pipe Fitting Material | Polypropylene |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Fitting Type | Hose Shank |
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type C, Coupling Size 3/4 in, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Hose Shank, Max. Working Pressure @ 70 F 150 psi, Gasket Material Buna-N, Overall Length 2 13/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-CP)
- GROHE Pressure Balance Valve Cartridge (47080000)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/4 Inch NPT Female (FP99T)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-465)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 2" Adapter x 2" Female NPT (BULK-CGF-270)
- APACHE 2" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT (50400250)
- Usa Industrials Fittings