Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT
Mfr # BULK-CGF-234
Zoro # G4439619
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 1-7/16"
- Max. Working Pressure @ 70 F 250 psi
- Coupling Size 1"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-234
- Zoro # G4439619
- UPC # 193005001742
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-7/16" |
Coupling Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Details
Item | Cam and Groove Fitting - Brass - F - 1" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x MNPT |
Description
Cam and Groove Fitting - Brass - F - 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169HD-4-2)
- DIXON Cam and Groove Tube Handle, 2 in, 316 SS, Domestic (200-HSCRP-SI)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- VIEGA Coupling With stop (84240)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 3/4 (BULK-CGF-508)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1-1/2" Adptr x 1-1/2" Female NPT (BULK-CGF-269)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 3/4" Coupler Dust Cap (BULK-CGF-156)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-E-AL)
- Usa Industrials Fittings