Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, E, 2" Adapter x 2" Hose Shank
Mfr # BULK-CGF-226
Zoro # G4439506
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Barb Size 2"
- Max. Working Pressure @ 70 F 250 psi
- Plug Outside Dia. 2-1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-226
- Zoro # G4439506
- UPC # 193005001650
- Country of Origin China
- Category Camlock Fittings
Dimensions
Barb Size | 2" |
Plug Outside Dia. | 2-1/2" |
Coupling Size | 2" |
Details
Item | Cam and Groove Fitting - Brass - E - 2" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x Hose Shank |
Description
Cam and Groove Fitting - Brass - E - 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- ELKAY Dayton SS, 25x22x5-3/8", 1 Bowl T-Mnt Sink, Drop-In Mount, 3 Hole, Satin Finish (GE12522R3)
- ALLIED INTERNATIONAL Valve Caps, Chrome (45492)
- BRASS CRAFT SERVICE PARTS Flex Faucet Spray (SF0080)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-39)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- APG 4" Polypropylene Part C (3E40CPP)
- Usa Industrials Camlock Fittings