Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank
Mfr # BULK-CGF-223
Zoro # G4439488
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 1-7/16"
- Max. Working Pressure @ 70 F 250 psi
- Barb Size 1"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-223
- Zoro # G4439488
- UPC # 193005001629
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-7/16" |
Barb Size | 1" |
Coupling Size | 1" |
Details
Item | Cam and Groove Fitting - Brass - E - 1" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Male Adapter x Hose Shank |
Pipe Fitting Material | Brass |
Description
Cam and Groove Fitting - Brass - E - 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 2 in Pipe Size (8059-020SR)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- DURAVIT Toilet WMt, 21 1/4", Starck 3 Wht Durafix, 4.5 l gpf, Wall Mount, White Alphin (2527090092)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-325)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 4" Coupler x 4" Male NPT (BULK-CGF-108)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-56)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 1-1/2" Cplr x 1-1/2" Fml NPT (BULK-CGF-126)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3FG)
- Usa Industrials Camlock Fittings