Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, D, 1" Coupler x 1" Female NPT
Mfr # BULK-CGF-212
Zoro # G4438849
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 250 psi
- Socket Inside Diameter 1-7/16"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-212
- Zoro # G4438849
- UPC # 193005001506
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1-7/16" |
Coupling Size | 1" |
Socket"side Diameter | 1-7/16" |
Pipe Size - Pipe Fitting | 1" |
Details
Item | Cam and Groove Fitting - Brass - D - 1" |
Coupling Type | Type D |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Female Coupler x FNPT |
Description
Cam and Groove Fitting - Brass - D - 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Wye (PVC 00600 1400HA)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (464-060X)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 4" Coupler x 4" Female NPT (BULK-CGF-306)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 2" Coupler x 2" Hose Shank (BULK-CGF-292)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-325)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 1 (BULK-CGF-509)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1-1/2" Cplr x 1-1/2" Male NPT (BULK-CGF-104)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- Usa Industrials Fittings