Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank
Mfr # BULK-CGF-201
Zoro # G4438928
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Socket Inside Diameter 1-7/16"
- Barb Size 1"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-201
- Zoro # G4438928
- UPC # 193005001384
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1-7/16" |
Barb Size | 1" |
Coupling Size | 1" |
Socket"side Diameter | 1-7/16" |
Details
Item | Cam and Groove Fitting - Brass - C - 1" |
Coupling Type | Type C |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Female Coupler x Hose Shank |
Description
Cam and Groove Fitting - Brass - C - 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 6" Ceiling Mount Rainhead Arm And Flange (7394-AF)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- BECK 2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038208)
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-89)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-468)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- Usa Industrials Camlock Fittings