Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, B, 2" Coupler x 2" Male NPT
Mfr # BULK-CGF-193
Zoro # G4438919
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 250 psi
- Socket Inside Diameter 2-1/2"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-193
- Zoro # G4438919
- UPC # 193005001285
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 2-1/2" |
Coupling Size | 2" |
Socket"side Diameter | 2-1/2" |
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cam and Groove Fitting - Brass - B - 2" |
Coupling Type | Type B |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Female Coupler x MNPT |
Description
Cam and Groove Fitting - Brass - B - 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955SSCT 047)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-3)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-271)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT (BULK-CGF-281)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 1-1/2" Cplr x 1-1/2" Hose (BULK-CGF-115)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- Usa Industrials Fittings