Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT
Mfr # BULK-CGF-179
Zoro # G4438255
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 250 psi
- Plug Outside Dia. 1-7/16"
- Fitting Connection Type Male Adapter x FNPT
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-179
- Zoro # G4438255
- UPC # 193005001124
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-7/16" |
Coupling Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Details
Item | Cam and Groove Fitting - Brass - A - 1" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Male Adapter x FNPT |
Pipe Fitting Material | Brass |
Description
Cam and Groove Fitting - Brass - A - 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- BLACK SWAN Economy Test Plugs 3" (17170)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX368)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- Usa Industrials Camlock Fittings