Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, DC, 1/2" Coupler Dust Cap
Mfr # BULK-CGF-155
Zoro # G4439689
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type DC
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-155
- Zoro # G4439689
- UPC # 193005353728
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 15/16" |
Coupling Size | 1/2" |
Socket"side Diameter | 15/16" |
Details
Item | Cam and Groove Fitting - Aluminum - DC - |
Body Material | Aluminum |
Coupling Type | Type DC |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler |
Specific Pipe Fitting Shape | Dust Cap |
Description
Cam and Groove Fitting - Aluminum - DC -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- T&S BRASS Valve, Spray , Pre-Rns, Lf, 1.07Gpm (-0107-J)
- ZORO SELECT 2-1/2" x 3 ft. Non-Threaded Black Pipe Sch 40 (21020LS)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1" Coupler x 1" Male NPT (BULK-CGF-102)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 3" Adapter x 3" Female NPT (BULK-CGF-96)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- Usa Industrials Camlock Fittings