Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap
Mfr # BULK-CGF-159
Zoro # G4439707
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
- Socket Inside Diameter 2-1/8"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-159
- Zoro # G4439707
- UPC # 193005000967
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 2-1/8" |
Coupling Size | 1-1/2" |
Socket"side Diameter | 2-1/8" |
Details
Item | Cam and Groove Fitting - Aluminum - DC - |
Coupling Type | Type DC |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Female Coupler |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - DC -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY On-Wall Mount, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- QUENCH USA Global Water G5F Standing Water Cooler, 3-Stage Filtration System (G5F)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (556309)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- Usa Industrials Camlock Fittings