Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, B, 4" Coupler x 4" Male NPT
Mfr # BULK-CGF-108
Zoro # G4439016
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 60 psi
- Socket Inside Diameter 4-3/4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-108
- Zoro # G4439016
- UPC # 193005000509
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 4-3/4" |
Coupling Size | 4" |
Socket"side Diameter | 4-3/4" |
Pipe Size - Pipe Fitting | 4" |
Details
Item | Cam and Groove Fitting - Aluminum - B - |
Coupling Type | Type B |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 60 psi |
Fitting Connection Type | Female Coupler x MNPT |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - B -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- LASCO Tee Insert Poly 2" (UPPT-20)
- SYMMONS Spindle, For Symmons Safetymix (C-5)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-271)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- DIXON Cam and Groove AL Adapter x FNPT, 4" (400-A-AL)
- Usa Industrials Fittings