Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT
Mfr # BULK-CGF-107
Zoro # G4438989
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 120 psi
- Socket Inside Diameter 3-5/8"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-107
- Zoro # G4438989
- UPC # 193005000493
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 3-5/8" |
Coupling Size | 3" |
Socket"side Diameter | 3-5/8" |
Pipe Size - Pipe Fitting | 3" |
Details
Item | Cam and Groove Fitting - Aluminum - B - |
Coupling Type | Type B |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 120 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler x MNPT |
Description
Cam and Groove Fitting - Aluminum - B -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- THRIFCO PLUMBING 1-1/4 Inch Rubber Slip Joint Washer, 4/pack (4400529)
- DANCO SHOWER STRAINER BN 5.5"" (10895)
- BRADLEY Repair Kit- Air Valve (S73-054A)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1" Adapter Dust Plug (BULK-CGF-344)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3" Coupler x 3" Hose Shank (BULK-CGF-294)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- Usa Industrials Fittings