Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, A, 4" Adapter x 4" Female NPT
Mfr # BULK-CGF-97
Zoro # G4439348
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 60 psi
- Plug Outside Dia. 4-3/4"
- Fitting Connection Type Male Adapter x FNPT
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-97
- Zoro # G4439348
- UPC # 193005003715
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 4-3/4" |
Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Details
Item | Cam and Groove Fitting - Aluminum - A - |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 60 psi |
Fitting Connection Type | Male Adapter x FNPT |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - A -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- JONES STEPHENS M12-006 LID WATER METERBOX (M12006)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- USA INDUSTRIALS Cam and Groove Adapter, 6", 304 SS (BULK-CGF-330)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap (BULK-CGF-336)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- Usa Industrials Fittings